VJ 1008 NON-METALLIC

Item #: 412176

Cat #: MP1008N

UPC: 635394040310

Sign In or Register to view pricing and more.
Documents & Guides
ENG MP1008N VJ 1008 NON-METALLIC

Overview

ENG MP1008N VJ 1008 NON-METALLIC

VJ Mounting Plates allow convenient component mounting inside VJ enclosures.

Also known as: 635394040310, MP1008N

Features & Benefits

  • Allows convenient component mounting inside VJ enclosures

Specifications

Color: Brown
Width: 8 in
Material: Non-Metallic
Height: 10 in
Depth: 0.250 in
Finish: Smooth Matte
Standards: Build America Buy America Compliant
Color: Brown
Material: Non-Metallic
Depth: 0.250 in
Standards: Build America Buy America Compliant
Width: 8 in
Height: 10 in
Finish: Smooth Matte