This product has been discontinued.

Switch/Outlet Box, 1-Gang, Non-Metallic
Item #: 412181
Cat #: 9324-N
UPC: 085339101659
to view pricing and more.
Switch/Outlet Box, 1-Gang, Nail-On, Thermoset Fiberglass, Depth: 1-3/4". Cubic Inches: 12.0"
Overview
Switch/Outlet Box, 1-Gang, Nail-On, Thermoset Fiberglass, Depth: 1-3/4". Cubic Inches: 12.0"
Machine tapped device holes, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures
Also known as: 085339101659, 9324-N
Specifications
| Material: | Fiberglass |
| Gangs: | 1 |
| Mounting: | Nail On |
| Depth: | 1 3/4 in |
| Cubic Inches: | 12 in³ |
| Material: | Fiberglass |
| Mounting: | Nail On |
| Cubic Inches: | 12 in³ |
| Gangs: | 1 |
| Depth: | 1 3/4 in |