Allast, Lamp Included In Carton

Item #: 412216
Cat #: TWA100S120LPI
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Lit Twa100s120lpi 100hps wall Pack Lpi

Overview

Lit Twa100s120lpi 100hps wall Pack Lpi
Also known as: TWA100S120LPI

Specifications

Diameter: 9 in
Color: Dark Bronze
Wattage: 100
Volts AC: 120
Length: 11.500 in
Material: Aluminum
Light Technology: HID
Diameter: 9 in
Wattage: 100
Length: 11.500 in
Light Technology: HID
Color: Dark Bronze
Volts AC: 120
Material: Aluminum

Customer Reviews

No reviews for this product
(0)