Volumetric Recessed Fixture, 2', 2-Lamp, T5, 120V, 14W

Item #: 412231

Cat #: 9422D1STF214S51EL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Volumetric Recessed Fixture, 2 ft, 2-Lamp, T5, 120 Volt, 14 Watt, Electronic Ballast, 1 cct Wiring w/ Battery Pack

Overview

Volumetric Recessed Fixture, 2 ft, 2-Lamp, T5, 120 Volt, 14 Watt, Electronic Ballast, 1 cct Wiring w/ Battery Pack
Also known as: 9422D1STF214S51EL

Specifications

Type: 2-Lamp
Volts AC: 120
Length: 2 ft
Wattage: 14
Light Technology: Fluorescent
Type: 2-Lamp
Length: 2 ft
Light Technology: Fluorescent
Volts AC: 120
Wattage: 14