Volumetric Recessed Fixture, 4', T5, 120V, 14W

Item #: 412234

Cat #: 9424D1STF14S51EL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Volumetric Recessed Fixture, 4 ft, T5, 120 Volt, 14 Watt, Electronic Ballast, 1 cct Wiring w/ Dimming

Overview

Volumetric Recessed Fixture, 4 ft, T5, 120 Volt, 14 Watt, Electronic Ballast, 1 cct Wiring w/ Dimming
Also known as: 9424D1STF14S51EL

Specifications

Type: 2-Lamp
Volts AC: 120
Length: 4 ft, 48 in
Wattage: 14
Dimmable: Yes
Light Technology: Fluorescent
Type: 2-Lamp
Length: 4 ft, 48 in
Dimmable: Yes
Volts AC: 120
Wattage: 14
Light Technology: Fluorescent