This product has been discontinued.

Two-Hole Rigid Strap, 5", Steel
Item #: 41225
Cat #: RX2245-2
UPC: 050169950487
to view pricing and more.
Documents & Guides
Two-Hole Rigid Strap, 5", Steel, for Rigid/IMC/EMT
Overview
Two-Hole Rigid Strap, 5", Steel, for Rigid/IMC/EMT
Also known as: 050169950487, RX2245-2
Specifications
| Diameter: | 5 in |
| Material: | Steel |
| Mounting: | 2-Hole |
| Diameter: | 5 in |
| Mounting: | 2-Hole |
| Material: | Steel |