Light block for head, Harmony XAL, 22mm, green, integral LED

Item #: 412291

Cat #: ZALVG3

UPC: 389110115171

to view pricing and more.
Light block for head, Harmony XAL, 22mm, green, integral LED, mounting in back of enclosure, screw clamp terminal, 48…120V AC DC

Overview

Light block for head, Harmony XAL, 22mm, green, integral LED, mounting in back of enclosure, screw clamp terminal, 48…120V AC DC

This green light block with integral LED allows fast and easy replacement and configuration of your signaling units. It is supplied with 110V to 120V AC and it connects with simple screw-clamp connections. It is easily installed on compatible illuminated push button or selector switch units via clip together assembly. It is compatible with Harmony XB5 diameter 22mm control and signaling units. It enables visual distinction of signaling units via illumination by integral LED. It protects operators from unexpected contact with live circuits thanks to its IP20 protection index.

Also known as: 389110115171, ZALVG3

Specifications

Type: Pilot Device, LED, Light Module
Color: Green
Size: 22.5 mm
Mounting: Base
Volts AC: 120
Standards: California Proposition 65
Type: Pilot Device, LED, Light Module
Size: 22.5 mm
Volts AC: 120
Color: Green
Mounting: Base
Standards: California Proposition 65