Meter accessory, hub, large, rainproof, 4 in

Item #: 41230

Cat #: A400L

UPC: 785901130116

to view pricing and more.
Meter accessory, hub, large, rainproof, 4 in

Overview

Meter accessory, hub, large, rainproof, 4 in

Individual meter sockets have provisions to feed a downstream main lug load center, main breaker load center, or an individually enclosed service disconnect. Units can have a combination of releases, horn, or no bypasses to handle any meter socket situation. Units supplied with hub opening in top end wall require the use of a bolt-on hub or closing plate. This bolt on hub has a 4.00 inch conduit for use on enclosures that require A/L hubs. Hub is fastened to the enclosure with four 1/4-24 x 1/2 inch slotted screws. This hub is rainproof and measures at 5.00 inches tall and 5.00 inches wide. Hub is UL Listed.

Also known as: 785901130116, A400L

Specifications

Size: 4 in
Standards: California Proposition 65
Size: 4 in
Standards: California Proposition 65