This product has been discontinued.

Beam Clamp, 3/8" Thread, 2" Jaw, Malleable
Item #: 41244
Cat #: RX2538
UPC: 050169950470
to view pricing and more.
Documents & Guides
Beam Clamp, 3/8-16 Tapped Holes, 2" Jaw Opening, Malleable Iron
Overview
Beam Clamp, 3/8-16 Tapped Holes, 2" Jaw Opening, Malleable Iron
Also known as: 050169950470, RX2538
Specifications
| Material: | Malleable Iron |
| Diameter: | 2 in |
| Material: | Malleable Iron |
| Diameter: | 2 in |