Solid Raceway,PVC,4X2X6',WHT,NM

Item #: 412468

Cat #: FS4X2WH6NM

UPC: 074983341511

to view pricing and more.
Panduct® type FS solid wall wiring duct, 4 W x 2 H, 6' length, PVC, white, no mounting holes.

Overview

Panduct® type FS solid wall wiring duct, 4 W x 2 H, 6' length, PVC, white, no mounting holes.
Also known as: 074983341511, FS4X2WH6NM

Specifications

Color: White
Material: PVC
Length: 6 ft
Color: White
Length: 6 ft
Material: PVC