This product has been discontinued.

Ferrule, Type: Single, Uninsulated, 8 AWG, Length: 11mm
Item #: 412501
Cat #: 1SNS320001Z2144
UPC: 662019972893
to view pricing and more.
Documents & Guides
Ferrule, Type: Single, Uninsulated, 8 AWG, Length: 11mm
Overview
Ferrule, Type: Single, Uninsulated, 8 AWG, Length: 11mm
Also known as: 662019972893, 1SNS320001Z2144
Specifications
| Gangs: | 8 |
| Length: | 11 mm |
| Gangs: | 8 |
| Length: | 11 mm |