Cable Ties on Reel, 11.3", Heat Stabilized Nylon, Black, 2500/PK

Item #: 412632

Cat #: PLT3S-VMR30

UPC: 074983123476

Sign In or Register to view pricing and more.
Cable Ties on Reel, 11.3", Heat Stabilized Nylon, Black, Pack of 2500

Overview

Cable Ties on Reel, 11.3", Heat Stabilized Nylon, Black, Pack of 2500
Also known as: 074983123476, PLT3S-VMR30

Specifications

Width: 0.190 in
Size: Standard
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 11.300 in
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Color: Black
Material: Nylon
Product Thickness: 0.052 in
Size: Standard
Weight Capacity: 50 lbs
Length: 11.300 in
Family / Style: Pan-Ty®