Push Button, Double Head, Harmony XB4, Illuminated, Metal, 22mm, 1 Green,1 Red Flush

Item #: 412642
Cat #: ZB4BW7A3741
UPC: 785901673231
Sign In or Register to view pricing and more.
Push Button, Double Head, Harmony XB4, Illuminated, Metal, 22mm, 1 Green Flush Marked I, 1 Pilot Light, 1 Red Flush Marked O

Overview

Push Button, Double Head, Harmony XB4, Illuminated, Metal, 22mm, 1 Green Flush Marked I, 1 Pilot Light, 1 Red Flush Marked O
This Harmony XB4, illuminated double head has 1 green, 1 red button and 1 central white pilot light, operates with a spring return / impulse mechanism. It is marked with "I" and "O"symbols. This double head provides a versatile interface for controlling your machines. It is easily installed and replaced on compatible complete push button units and contact blocks via snap-fit assembly. It is clearly distinguishable visually at a distance thanks to its pilot light and illuminated head with clear colors, minimizing errors in machine control. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. it is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. It provides high brightness for easy identification of function and operation mode, even in brightly lit environments.
Also known as: 785901673231, ZB4BW7A3741

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)