CERAMIC CARTRIDGE FUSE

Item #: 41266

Cat #: TDC600-2A

UPC: 051712269445

to view pricing and more.
Documents & Guides
2AMP 600V BRITISH PLUG TP FUSE

Overview

2AMP 600V BRITISH PLUG TP FUSE
Also known as: 051712269445, TDC600-2A

Specifications

Type: Plug Top, Fuse
Amps: 2
Mounting: Clip
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Type: Plug Top, Fuse
Mounting: Clip
Interrupt Rating AC: 200 kA
Amps: 2
Interrupt Rating DC: 200 kA