TURNLOK CONN 3W 30A 3P 250V

Item #: 412722

Cat #: L1130-C

UPC: 785007113013

to view pricing and more.
Turnlok Connector 3wire 30amp 3phase 250v

Overview

Turnlok Connector 3wire 30amp 3phase 250v
Also known as: 785007113013, L1130-C

Specifications

Phase: 3
Color: Black, White
Amps: 30
Material: Thermoplastic
Phase: 3
Amps: 30
Color: Black, White
Material: Thermoplastic