Circuit breaker, PowerPacT L, 400A, 3 pole, 600VAC, 25kA, lugs, Micrologic 5.3A, 80%

Item #: 412760

Cat #: LJL36400U43X

UPC: 785901939818

to view pricing and more.

Overview

Circuit breaker, PowerPacT L, 400A, 3 pole, 600VAC, 25kA, lugs, Micrologic 5.3A, 80%

PowerPacT L-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT L-Frame circuit breakers are available with electronic trip units. This circuit breaker provides Micrologic Ammeter with a 5.3A trip unit and an LSI function. All PowerPacT L-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT L circuit breakers are available in 3 and 4-pole unit mount, I-Line, and drawout constructions. This unit has lugs on both the line and load sides. This PowerPacT L, 400A, 3 pole, circuit breaker has an interrupting rating of 25kA at 600VAC. This circuit breaker has a continuous current rating of 80%. PowerPacT L circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.

Also known as: 785901939818, LJL36400U43X

Specifications

Poles: 3
Volts DC: 250
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Volts AC: 600
Volts DC: 250
Standards: California Proposition 65