NEMA 1 Screw Cover Enclosure, Powder Coated Steel without Knockouts, 36" x 24" x 12"

Item #: 412762

Cat #: SC243612NK

UPC: 786725847327

Sign In or Register to view pricing and more.
Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.

Overview

Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.

Designed for use as a junction box and pull box in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications.

Also known as: 786725847327, SC243612NK

Features & Benefits

  • Fabricated from 14 gauge steel. Flat, removable covers fastened with plated steel screws. Cover design permits easy removal without extracting cover screws. Mounting holes on back of box.

Specifications

Width: 24 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Depth: 12 in
Mounting: Wall
Height: 36 in
Standards: California Proposition 65
Finish: Powder Coated
Knockouts: No
Width: 24 in
Color: Gray
Depth: 12 in
Height: 36 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 1
Material: Steel
Mounting: Wall
Standards: California Proposition 65
Knockouts: No