MLT Tie, 316 SS, Fully Coated, Super Heavy, 23.4"

Item #: 412779

Cat #: MLTFC6SH-LP316

UPC: 074983446001

to view pricing and more.
MLT Tie, 316 SS, Fully Coated, Super Heavy, 23.4" (594mm), .015" (.38mm) thk

Overview

MLT Tie, 316 SS, Fully Coated, Super Heavy, 23.4" (594mm), .015" (.38mm) thk
Also known as: 074983446001, MLTFC6SH-LP316

Specifications

Color: Black
Material: Stainless Steel
Length: 23.400 in
Color: Black
Length: 23.400 in
Material: Stainless Steel