4" LED Trim

Item #: 412790

Cat #: TL400WH

UPC: 080083527861

to view pricing and more.
Documents & Guides
4" LED Downlight, Reflector & Trim, Color: White

Overview

4" LED Downlight, Reflector & Trim, Color: White
Also known as: 080083527861, TL400WH

Specifications

Color: White
Type: Trim
Diameter: 4 in
Light Technology: LED
Color: White
Diameter: 4 in
Type: Trim
Light Technology: LED