This product has been discontinued.

Ceiling Fan/Light, Incandescent, 70 CFM - Replaced by AN70L
Item #: 41288
Cat #: 769RL
UPC: 784891256431
Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Fan with Light, CFM: 70, Sones: 3.0, Duct Size: 4", 100W Max Bulb (Incandescent), GFCI Branch Circuit Wiring, Color: White. Has Been Replaced By Nutone AN70L
Overview
Ceiling Fan with Light, CFM: 70, Sones: 3.0, Duct Size: 4", 100W Max Bulb (Incandescent), GFCI Branch Circuit Wiring, Color: White. Has Been Replaced By Nutone AN70L
Now you can ventilate while adding a touch of design to your bathroom or any other room in your home. A NuTone Decorative fan/light delivers quality ventilation and complements your room with lighting.
Also known as: 784891256431, 769RL
Specifications
| Sones: | 3 |
| Color: | White |
| CFM: | 70 |
| Sones: | 3 |
| CFM: | 70 |
| Color: | White |