Single Receptacle Wallplate, 2-Gang, 2.16" Hole, Nylon, Ivory, Mid-Size

Item #: 412924

Cat #: NPJ703I

UPC: 883778108068

to view pricing and more.
Documents & Guides
Single Receptacle Wallplate, 2-Gang, Mid-Size, (1) 2.16" Opening, Nylon, Ivory

Overview

Single Receptacle Wallplate, 2-Gang, Mid-Size, (1) 2.16" Opening, Nylon, Ivory

Nylon Wallplates - Our line of nylon wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with excellent cleanability in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.

Also known as: 883778108068, NPJ703I

Features & Benefits

  • Reinforcement ribs for extra strength
  • High-impact, self-extinguishing nylon material
  • Captive screw feature holds mounting screw in place
  • 1-Single 2.16" (54.9) Diameter Opening

Specifications

Size: Midway
Gangs: 2
Mounting: Device
Color: Ivory
Type: Single Receptacle
Material: Nylon
Size: Midway
Mounting: Device
Type: Single Receptacle
Gangs: 2
Color: Ivory
Material: Nylon