Hole Saw, 2-1/2"

Item #: 41296

Cat #: 825-2-1/2

UPC: 783310191629

to view pricing and more.
Documents & Guides
Hole Saw, Bi-Metal, Diameter: 2-1/2", Conduit Size: 2", Use with Arbor Number 37156 Arbor not included

Overview

Hole Saw, Bi-Metal, Diameter: 2-1/2", Conduit Size: 2", Use with Arbor Number 37156 Arbor not included

Cut through steel, tin, aluminum, fiberglass, wood and plastic Deep 1-5/8" (41.3 mm) cutting depth allows for cutting through 2" x 4" wood studs Extra-tough bi-metal blade- we use the highest grade of tool steel to outlast competitor's blades. That beats premature saw replacement and saves you money Steam oxide finish - no paint to gum up and slow cutting. The saw runs cooler for longer life and better performance Extra-thick backplate minimizes vibration for smoother, easier, less-tiring cutting Made in USA

Also known as: 783310191629, 825-2-1/2

Specifications

Type: Hole Saw
Material: Steel
Diameter: 2 1/2 in
Type: Hole Saw
Diameter: 2 1/2 in
Material: Steel