Mag Ballast (2) F72t12/ho 277v

Item #: 413

Cat #: VC2S85TPI

UPC: 781087396827

Sign In or Register to view pricing and more.
Documents & Guides
Mag Ballast (2) F72t12/ho 277vBallast, Fluorescent, Electromagnetic, Input Voltage: 277 Vac, Input Amps: 0.48amp, Ballast Factor: 0.86, Minimum Starting Temperature: -20° F, Number Oflamps: 2, Lamp Wattage: 36, Lamp Type: Rapid Start, High Output, Total Harmonicdistortion: <50 Percent

Overview

Mag Ballast (2) F72t12/ho 277vBallast, Fluorescent, Electromagnetic, Input Voltage: 277 Vac, Input Amps: 0.48amp, Ballast Factor: 0.86, Minimum Starting Temperature: -20° F, Number Oflamps: 2, Lamp Wattage: 36, Lamp Type: Rapid Start, High Output, Total Harmonicdistortion: <50 Percent
Also known as: 781087396827, VC2S85TPI

Specifications

Wattage: 85
Type: Rapid Start
Wattage: 85
Type: Rapid Start