MOLDED CASE CIRCUIT

Item #: 413002

Cat #: HGA260204

UPC: 785901912330

to view pricing and more.

Overview

SQD HGA260204 MOLDED CASE CIRCUIT
Also known as: 785901912330, HGA260204

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 20
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating DC: 20 kA
Volts DC: 250
Amps: 20
Standards: California Proposition 65
Interrupt Rating AC: 18 kA