MOLDED CASE CIRCUIT

Item #: 413008

Cat #: HGA260801

UPC: 785901491064

to view pricing and more.

Overview

SQD HGA260801 MOLDED CASE CIRCUIT
Also known as: 785901491064, HGA260801

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 80
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating DC: 20 kA
Volts DC: 250
Amps: 80
Standards: California Proposition 65
Interrupt Rating AC: 18 kA