MOLDED CASE CIRCUIT

Item #: 413013

Cat #: HGA260804

UPC: 785901491088

to view pricing and more.

Overview

SQD HGA260804 MOLDED CASE CIRCUIT
Also known as: 785901491088, HGA260804

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 80
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating DC: 20 kA
Volts DC: 250
Amps: 80
Standards: California Proposition 65
Interrupt Rating AC: 18 kA