This product may not be available in all locations.

to view pricing and more.
Documents & Guides
SQD HGA261251 MOLDED CASE CIRCUIT
Overview
SQD HGA261251 MOLDED CASE CIRCUIT
Also known as: 785901539889, HGA261251
Specifications
| Mounting: | Panel |
| Volts DC: | 250 |
| Poles: | 2 |
| Amps: | 125 |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 20 kA |
| Interrupt Rating AC: | 18 kA |
| Mounting: | Panel |
| Poles: | 2 |
| Volts AC: | 600 |
| Interrupt Rating DC: | 20 kA |
| Volts DC: | 250 |
| Amps: | 125 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 18 kA |