MOLDED CASE CIRCUIT

Item #: 413021

Cat #: HJA260405

UPC: 785901539995

to view pricing and more.
SQD HJA260405 MOLDED CASE CIRCUIT

Overview

SQD HJA260405 MOLDED CASE CIRCUIT
Also known as: 785901539995, HJA260405

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 40
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating DC: 20 kA
Volts DC: 250
Amps: 40
Standards: California Proposition 65
Interrupt Rating AC: 25 kA