MOLDED CASE CIRCUIT

Item #: 413023

Cat #: HJA260501

UPC: 785901540014

to view pricing and more.

Overview

SQD HJA260501 MOLDED CASE CIRCUIT
Also known as: 785901540014, HJA260501

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Volts AC: 600
Amps: 50
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Poles: 2
Amps: 50
Interrupt Rating DC: 20 kA
Volts DC: 250
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating AC: 25 kA