MOLDED CASE CIRCUIT

Item #: 413024

Cat #: HJA260502

UPC: 785901419006

to view pricing and more.

Overview

SQD HJA260502 MOLDED CASE CIRCUIT
Also known as: 785901419006, HJA260502

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Volts AC: 600
Amps: 50
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Poles: 2
Amps: 50
Interrupt Rating DC: 20 kA
Volts DC: 250
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating AC: 25 kA