MOLDED CASE CIRCUIT

Item #: 413026

Cat #: HJA260506

UPC: 785901492511

to view pricing and more.
SQD HJA260506 MOLDED CASE CIRCUIT

Overview

SQD HJA260506 MOLDED CASE CIRCUIT
Also known as: 785901492511, HJA260506

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Volts AC: 600
Amps: 50
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Poles: 2
Amps: 50
Interrupt Rating DC: 20 kA
Volts DC: 250
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating AC: 25 kA