2" PVC 90° Elbow, 36" Radius, Schedule 80, Gray

Item #: 41303

Cat #: UB9FJ

UPC: 034481190950

to view pricing and more.
Documents & Guides
2 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 80, Gray

Overview

2 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 80, Gray
Also known as: 034481190950, UB9FJ

Specifications

Color: Gray
Material: PVC
Type: Schedule 80
Diameter: 2 in
Angle: 90°
Sweep Radius: 36 in
Color: Gray
Type: Schedule 80
Angle: 90°
Material: PVC
Diameter: 2 in
Sweep Radius: 36 in