500VA, 300W Uninterruptible Power Supply, PW3105

Item #: 413036

Cat #: 103004247-5592

UPC:

to view pricing and more.
Documents & Guides
500VA, 300W Uninterruptible Power Supply, PW3105500 VA / 300 Watt, Uninterruptible Power Supply, PW3105 Series, Input Voltage: 120V AC. Input: 5-15P, Output Type: (8) 5-15R. Interface: RJ11, RJ45, USB. Back/Run Time: 3 min. Full-Load. HxWxD: 4.4" x 11.0" x 7.0".

Overview

500VA, 300W Uninterruptible Power Supply, PW3105500 VA / 300 Watt, Uninterruptible Power Supply, PW3105 Series, Input Voltage: 120V AC. Input: 5-15P, Output Type: (8) 5-15R. Interface: RJ11, RJ45, USB. Back/Run Time: 3 min. Full-Load. HxWxD: 4.4" x 11.0" x 7.0".
Also known as: 103004247-5592

Specifications

Volts AC: 120
Volt Amps: 500
Volts AC: 120
Volt Amps: 500