This product has been discontinued.

Halogen Bulb, MR16, 35W, 12V, 24 Degree Beam
Item #: 413040
Cat #: 35MRC16/IRC/NFL24-12V-20/1
UPC: 046677210304
to view pricing and more.
Documents & Guides
Halogen Bulb, MR16, 35 Watt, 12V, GU5.3 Base, 24 Degree Beam, 3000K, 100 CRI Philips Part # 21030-2
Overview
Halogen Bulb, MR16, 35 Watt, 12V, GU5.3 Base, 24 Degree Beam, 3000K, 100 CRI Philips Part # 21030-2
Also known as: 046677210304, 35MRC16/IRC/NFL24-12V-20/1
Specifications
| Wattage: | 35 |
| Shape: | MR16 (Mini Reflector) |
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 12 |
| Color Rendering Index (CRI): | 100 |
| Angle: | 24° |
| Light Technology: | Halogen |
| Base: | 2-Pin (GU5.3) |
| Wattage: | 35 |
| Color Temperature: | 3000 (Warm White) |
| Color Rendering Index (CRI): | 100 |
| Light Technology: | Halogen |
| Shape: | MR16 (Mini Reflector) |
| Volts AC: | 12 |
| Angle: | 24° |
| Base: | 2-Pin (GU5.3) |