REXEL logo

2-75W MED CLSE TO CLG Gray

Item #: 41322
Cat #: P3817-09
UPC: 785247147328
Sign In or Register to view pricing and more.
Two-light close-to-ceiling with etched ribbed melon glass with center lock up in Brushed Nickel finish.

Product Overview

Two-light close-to-ceiling with etched ribbed melon glass with center lock up in Brushed Nickel finish.
Also known as: 785247147328, P3817-09

Documents

Specifications

Type: 2-Light, Close To Ceiling
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Wattage: 75
Color: Brushed Nickel
Diameter: 13 1/4 in
Standards: California Proposition 65
Type: 2-Light, Close To Ceiling
Wattage: 75
Diameter: 13 1/4 in
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Color: Brushed Nickel
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)