2
more

Fuse, 12 Amp Class J Dual-Element, Time-Delay, Indication, 600V
Item #: 41325
Cat #: LPJ-12SPI
UPC: 051712627511
Sign In or Register to view pricing and more.
Documents & Guides
12 Amp Class J Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK
Overview
12 Amp Class J Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK
These Bussmann Low-Peak® current-limiting fuses feature separate overload and short-circuit elements, provide time delay for sizing of high inrush loads linked with Class J current limitation. The fuses have a selective coordination ratio of 2-to-1 (within Low-Peak fuse family) that prevents electrical shutdowns from extending beyond the failed circuit.
Also known as: 051712627511, LPJ-12SPI
Specifications
| Speed: | Time Delay, Slow Blow |
| Amps: | 12 |
| Family / Style: | LPJ |
| Class: | J |
| Volts AC: | 600 |
| Volts DC: | 300 |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 100 kA |
| Interrupt Rating AC: | 300 kA |
| Speed: | Time Delay, Slow Blow |
| Family / Style: | LPJ |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 300 kA |
| Amps: | 12 |
| Class: | J |
| Volts DC: | 300 |
| Interrupt Rating DC: | 100 kA |