UL489 35 A DC

Item #: 413255

Cat #: 1489-D2C350

UPC: 612598766819

to view pricing and more.
Documents & Guides
AB 1489-D2C350 UL489 35 A DC

Overview

AB 1489-D2C350 UL489 35 A DC
Also known as: 612598766819, 1489-D2C350

Specifications

Amps: 35
Poles: 2
Family / Style: 1489
Mounting: DIN Rail
Volts DC: 500
Amps: 35
Family / Style: 1489
Volts DC: 500
Poles: 2
Mounting: DIN Rail