12 AWG THHN/THWN-2 Solid Copper, White/Brown Stripe, 500'

Item #: 413381

Cat #: THHN12SOLWHTBRN500RL

UPC:

to view pricing and more.
Documents & Guides
12 AWG THHN/THWN-2 Solid Copper, White/Brown Stripe, 500 foot Reel

Overview

12 AWG THHN/THWN-2 Solid Copper, White/Brown Stripe, 500 foot Reel

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: THHN12SOLWHTBRN500RL

Specifications

Length: 500 ft
Color: White/Brown
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Package Type: Reel
Length: 500 ft
Gauge: 12 AWG
Material: Copper
Conductors: 1
Package Type: Reel
Color: White/Brown
Jacket: PVC
Volts AC: 600
Stranding: Solid