Hole Saw, 2"

Item #: 41342

Cat #: 825-2

UPC: 783310191551

to view pricing and more.
Documents & Guides
Hole Saw, Bi-Metal, Diameter: 2", Use with Arbor No 37156 Arbor not included

Overview

Hole Saw, Bi-Metal, Diameter: 2", Use with Arbor No 37156 Arbor not included

Cut through steel, tin, aluminum, fiberglass, wood and plastic Deep 1-5/8 IN (41.3 mm) cutting depth allows for cuttingthrough 2 IN x 4 IN wood studs Extra-tough bi-metal blade- we use the highest grade oftool steel to outlast competitor's blades. That beats premature saw replacement and savesyou money Steam oxide finish - no paint to gum up and slow cutting. The saw runs cooler for longer life and better performance Extra-thick backplate minimizes vibration for smoother, easier, less tiring cutting Made in USA

Also known as: 783310191551, 825-2

Specifications

Type: Hole Saw
Diameter: 2 in
Type: Hole Saw
Diameter: 2 in