Selector switch, XB5, plastic, black, 22mm, long handle, 3 positions, spring return to center, 2 NO

Item #: 413421

Cat #: XB5AJ53

UPC: 389110903532

to view pricing and more.
Selector switch, Harmony XB5, plastic, black, 22mm, long handle, 3 positions, spring return to center, 2 NO

Overview

Selector switch, Harmony XB5, plastic, black, 22mm, long handle, 3 positions, spring return to center, 2 NO

This Harmony XB5, long handle modular black selector switch has 3 positions, operates with a spring-return-to-center mechanism and uses screw clamp terminals. This selector switch provides a versatile interface for controlling your machines. It is easily installed into standard 22mm diameter cut-outs and connected to your control circuits with simple screw-clamp connections. It provides an comfortable manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP69, making it ideal for operation in harsh environments. Its plastic bezel makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation.

Also known as: 389110903532, XB5AJ53

Specifications

Size: 22 mm
Standards: California Proposition 65
Size: 22 mm
Standards: California Proposition 65