Push Button, Extended Green Head, 12-130V AC/DC, LED, 30mm

Item #: 413457

Cat #: 800T-QBH2GAP

UPC: 885630119281

to view pricing and more.
Documents & Guides
Push Button, Illuminated, Extended Green Head, No-Guard, 12 - 130 Volt AC/DC, LED, 30 mm, Type 4/13, 1 Normally Open, 1 Normally Closed, Sealed Switch, Contact Blocks

Overview

Push Button, Illuminated, Extended Green Head, No-Guard, 12 - 130 Volt AC/DC, LED, 30 mm, Type 4/13, 1 Normally Open, 1 Normally Closed, Sealed Switch, Contact Blocks
Also known as: 885630119281, 800T-QBH2GAP

Specifications

Amps: 10
Color: Green
Size: 30 mm
Type: Illuminated, Extended Head , Pushbutton
Family / Style: 800T
Volts AC Range: 12 - 130
Volts DC Range: 12 - 130
Amps: 10
Size: 30 mm
Family / Style: 800T
Volts DC Range: 12 - 130
Color: Green
Type: Illuminated, Extended Head , Pushbutton
Volts AC Range: 12 - 130