
ArmorStart Distributed Motor Controller
Item #: 413465
Cat #: 284D-FHD1P4Z-10-RR-3-OC
UPC: 662074906987
Overview
The Bulletin 284 ArmorStart Distributed Motor Controller is an integrated, pre-engineered starter for variable frequency AC drive applications. The ArmorStart offers a robust IP67/NEMA Type 4 enclosure design, which is suitable for water wash-down environments. The ArmorStart products are also offered with NEMA Type 4X rating, suitable for environment wash down with caustic chemicals used in the food and beverage industry. The wash-down rating is 1000 psi for the NEMA Type 4X rated devices. The modular plug-and-play design offers simplicity in wiring the installation. The quick disconnects for the I/O, communication, and motor connection reduce the wiring time and eliminate wiring errors. The ArmorStart offers, as standard, four DC inputs and two relay outputs to be used with sensors and actuators respectively, for monitoring and controlling the application process. The ArmorStart’s LED status indication and built-in diagnostics capabilities allows ease of maintenance and troubleshooting. The optional Hand/Off/Auto (HOA) keypad allows for local start/stop control at the ArmorStart Distributed Motor Controller. The Bulletin 284 ArmorStart Distributed Motor Controller offers short circuit protection per UL 508C and IEC 60947-1. The ArmorStart is rated for local-disconnect service by incorporating the Bulletin 140 Motor Protector as the local-disconnect, eliminating the need for additional components. The ArmorStart Distributed Motor Controllers are suitable for group motor installations.
Specifications
| Type: | Variable Frequency Drive |
| Type: | Variable Frequency Drive |