INDICATING LPN-RK 450SP

Item #: 413525

Cat #: LPN-RK-450SPI

UPC: 051712626842

to view pricing and more.
Documents & Guides
Eaton Bussmann series LPN-RK fuse, Low-peak fuse, 450 A, Dual, Class RK1, With indicator, Time delay, Current-limiting, 300 kAIC at 250 V, 100 kAIC at 250 Vdc, Standard, 1

Overview

Eaton Bussmann series LPN-RK fuse, Low-peak fuse, 450 A, Dual, Class RK1, With indicator, Time delay, Current-limiting, 300 kAIC at 250 V, 100 kAIC at 250 Vdc, Standard, 1

Bussmann's UL Class RK1 fuse offering includes the industry's most recognized Low-Peak dual-element, current-limiting, time-delay fuses (LPN-RK and LPS-RK) which are also available with optional indication on select ratings (see product data sheet). Complementing the Low-Peak product offering is Bussmann's Limitron family of fast-acting fuses (KTN-R, KTS-R, KWN-R and KWS-R) fuses.

Also known as: 051712626842, LPN-RK-450SPI

Specifications

Amps: 450
Class: RK1
Speed: Time Delay
Type: Fuse, Indicating
Volts AC: 250
Family / Style: LPN
Interrupt Rating DC: 300 kA
Amps: 450
Speed: Time Delay
Volts AC: 250
Interrupt Rating DC: 300 kA
Class: RK1
Type: Fuse, Indicating
Family / Style: LPN