HDSS FUS 3P3W 600V 100A N1 G BAR

Item #: 413569

Cat #: HF363G

UPC: 783643333734

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 3-Pole 3-Fuse Fused in a type 1 enclosure (indoor). Rated 600VAC (100A). Special features factory installed ground bar.

Overview

Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 3-Pole 3-Fuse Fused in a type 1 enclosure (indoor). Rated 600VAC (100A). Special features factory installed ground bar.
Also known as: 783643333734, HF363G

Specifications

Poles: 3
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Wattage: 3
Volts AC: 600
Poles: 3
Mounting: Surface
Wattage: 3
Amps: 100
IP/NEMA Rating: NEMA 1
Volts AC: 600