RS-485, 24/1P Tinned Copper, Overall Shield

Item #: 413680

Cat #: BEL9841

UPC:

to view pricing and more.
Documents & Guides
RS-485, 1 Pair, 24 AWG (7x32) Tinned Copper, PO Insulation, Overall Beldfoil+Tinned Copper Braid (90%) Shield, LSZH Outer Jacket, MCG AWM 21088

Overview

RS-485, 1 Pair, 24 AWG (7x32) Tinned Copper, PO Insulation, Overall Beldfoil+Tinned Copper Braid (90%) Shield, LSZH Outer Jacket, MCG AWM 21088

Applications include remote control, signalling and power-limited circuits per NEC Artocle 725 22. Security, sound and audio, speaker cable, public address, intercom, sound reinforcement, alarm and access control circuits and power-limited controls.

Also known as: BEL9841

Specifications

Gauge: 24 AWG
Color: Chrome
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 1 Pair
Gauge: 24 AWG
Volts AC: 300
Material: Copper
Color: Chrome
Length: 1000 ft
Conductors: 1 Pair