BREAKER ED 3P 70A

Item #: 413710

Cat #: ED63B070L

UPC: 783643236356

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ITE ED63B070L BREAKER ED 3P 70A

Overview

ITE ED63B070L BREAKER ED 3P 70A
Also known as: 783643236356, ED63B070L

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 70
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 70