200A Time-Delay Fuse With Indication, Low-Peak, Class J, 600V

Item #: 41385

Cat #: LPJ-200SPI

UPC: 051712628235

Sign In or Register to view pricing and more.
Documents & Guides
200 Amp Class J Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK

Overview

200 Amp Class J Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK
Also known as: 051712628235, LPJ-200SPI

Specifications

Amps: 200
Mounting: Blade
Speed: Time Delay, Slow Blow
Family / Style: LPJ
Class: J
Volts AC: 600
Volts DC: 300
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Amps: 200
Speed: Time Delay, Slow Blow
Class: J
Volts DC: 300
Interrupt Rating AC: 300 kA
Mounting: Blade
Family / Style: LPJ
Volts AC: 600
Interrupt Rating DC: 100 kA