This product has been discontinued.

Bath Light, 2-Light, 100W, Antique Bronze
Item #: 41386
Cat #: P3052-20
UPC: 785247148547
to view pricing and more.
Documents & Guides
Bath Light, 2-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 18 inch, Finish: Antique Bronze, Family: Builder Bath
Overview
Bath Light, 2-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 18 inch, Finish: Antique Bronze, Family: Builder Bath
Also known as: 785247148547, P3052-20
Specifications
| Type: | 2-Light, Bath/Wall Fixture |
| Color: | Antique Bronze |
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Standards: | California Proposition 65 |
| Type: | 2-Light, Bath/Wall Fixture |
| Base: | Medium Screw (E26) |
| Standards: | California Proposition 65 |
| Color: | Antique Bronze |
| Wattage: | 100 |