Single Pole Female Receptacle, 313MCM-777MCM, White

Item #: 413987

Cat #: 49FR1-CW

UPC: 078477370384

to view pricing and more.
Documents & Guides
Rhino-Hide 49 Series Single Pole Female Receptacle (Color Coded Metal Housing, Contact, & Dust Cap), Single Hole Bus Bar, Industrial Grade, 313MCM-777MCM Cable, 1000 Volt, 1135 Amp Max - WHITE

Overview

Rhino-Hide 49 Series Single Pole Female Receptacle (Color Coded Metal Housing, Contact, & Dust Cap), Single Hole Bus Bar, Industrial Grade, 313MCM-777MCM Cable, 1000 Volt, 1135 Amp Max - WHITE

49 Series, Rhino-Hide, Single Pole, Female Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, White

Also known as: 078477370384, 49FR1-CW

Specifications

Gender: Female
Mounting: Panel
Phase: 1
Color: White
Amps: 1135
IP/NEMA Rating: NEMA 3R
Gender: Female
Phase: 1
Amps: 1135
Mounting: Panel
Color: White
IP/NEMA Rating: NEMA 3R