Single Pole Female Receptacle, 313 MCM-777 MCM Cable, 1000 Volt, 1135 Amp Max, Purple

Item #: 413993

Cat #: 49FR2-CP

UPC: 078477376461

to view pricing and more.
Documents & Guides
Rhino-Hide 49 Series Single Pole Female Receptacle (Color Coded Metal Housing, Contact, & Dust Cap), Double Hole Bus Bar, Industrial Grade, 313MCM-777MCM Cable, 1000 Volt, 1135 Amp Max - PURPLE

Overview

Rhino-Hide 49 Series Single Pole Female Receptacle (Color Coded Metal Housing, Contact, & Dust Cap), Double Hole Bus Bar, Industrial Grade, 313MCM-777MCM Cable, 1000 Volt, 1135 Amp Max - PURPLE

49 Series Rhino-Hide, Single Pole, Female Receptacle, Double Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Purple

Also known as: 078477376461, 49FR2-CP

Specifications

Gender: Female
Mounting: Panel
Color: Purple
Phase: 1
Amps: 1135
IP/NEMA Rating: NEMA 3R
Gender: Female
Color: Purple
Amps: 1135
Mounting: Panel
Phase: 1
IP/NEMA Rating: NEMA 3R